easyPick small parts storage bin Height 25 mm 8X10/1

Article no.: 951210 8X10/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
700 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 25 mm
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 951210 8X10/1
EAN / GTIN 4062406148522
Manufacturer number 951210 8X10/1

Description

Suitable for:

In all drawers with a 50 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart