Labelling strip set 10 pieces 20

Article no.: 951030 20
Set price 10 Piece (0,96 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Product details

Technical Data

Length 538 mm
Width 20.5 mm
Type of product Label holder

Identification numbers & Classifications

Article number 951030 20
EAN / GTIN 4062406304461
Manufacturer number 951030 20

Description

Version:

The labelling strips for the handles of GridLine drawers are easy to replace and easy to rewrite. Printed grey and orange on both sides.

Suitable for:

Handles of GridLine drawers.

Supplied with:

Pack of 10 pieces.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drawer usable width in G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart