easyPick small parts storage bins set 75/2

Article no.: 950195 75/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 14
suitable for drawers usable width 900 mm
suitable for drawers usable depth 350 mm
Weight 2.412 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950195 75/2
EAN / GTIN 4062406573201
Manufacturer number 950195 75/2

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 36×14G.

Suitable for:

Drawers 36×14G.

Content:

easyPick small parts storage bin No. 951251: 6 pcs. size 6×6/1; 18 pcs. size 4×4/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart