{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Securing aid | Punch out | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width×depth in units | 36×27 units | |
Height | 800 mm | |
Width | 717 mm | |
Depth | 572 mm | |
Width in units | 36 E | |
Depth in units | 27 E | |
Usable height | 700 mm | |
Usable height for drawers | 700 mm | |
Drawer usable width | 612 mm | |
Drawer usable depth | 459 mm | |
Number of drawers | 6 | |
Weight | 98 kg | |
Type of product | Tool cabinet |
Article number | 942992 700/6A | |
EAN / GTIN | 4045197774200 | |
Manufacturer number | 942992 700/6A |