{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 27×36 U | |
Width in units | 27 E | |
Depth in units | 36 E | |
Usable width | 434 mm | |
Usable depth | 612 mm | |
Application range | Tool cabinet | |
Storage shelf version | Pull-out shelf; straight shelf | |
Type of product | Pull-out shelf |
Article number | 942957 | |
EAN / GTIN | 4045197460097 | |
Manufacturer number | 942957 |