HOLEX perforated rear panel, Height 962 mm, suitable for type: 1250

Article no.: 929651 1250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Height 962 mm
Width 1,170 mm
Depth 25 mm
Perforated panel version single-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 929651 1250
EAN / GTIN 4062406118693
Manufacturer number 929651 1250

Description

Version:

Stand of sheet metal 40×40 mm for screwing to the worktop. Perforated sheet metal panel between the columns.

Colour:

RAL 7035 light grey powder coated.

Note:

Articles in the support column attachment range cannot be inserted into the perforated panel.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart