Perforated rear panel, Height 481 mm, suitable for type: 1000

Article no.: 929650 1000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Height 481 mm
Width 920 mm
Depth 25 mm
suitable for type 1000
Perforated panel version single-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 929650 1000
EAN / GTIN 4062406118624
Manufacturer number 929650 1000

Description

Version:

Stand of sheet metal 40×40 mm for screwing to the worktop. Perforated sheet metal panel between the columns.

Colour:

RAL 7035 light grey powder coated.

Note:

Articles in the support column attachment range cannot be inserted into the perforated panel.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart