LED desk lamp, Type: 12

Article no.: 928653 12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 12 W
Power supply Mains operated
Bulb LED lamp
Lamp replaceable no
Number of LEDs 24
Light colour neutral white
Colour temperature 4,000 K
Lamp body length 425 mm
Lamp body width 46 mm
Lamp body height 22.5 mm
Support arm reach 470 mm
On/Off switch yes
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 928653 12
EAN / GTIN 7612176079730
Manufacturer number 928755 1

Description

Version:

Energy-efficient LED desk lamp made from aluminium, with uniform, homogeneous, shadow-free and non-dazzling lighting. Can be dimmed using the control button in the lamp head in 5 levels, with memory function. With sturdy aluminium base, base ⌀ 180 mm. Colour temperature neutral white 4,000 K.
The lamp incorporates built-in LED bulbs.
The LED bulbs cannot be exchanged within the lamp.
Working duration: 20,000 hours.
Maximum height: 570 mm.
Maximum projection: 740 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart