Adapter cable for lighting unit, Version: CH/2

Article no.: 928640 CH/2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Description Adapter cable with industrial and Schuko plug
Cable length 2 m
Plug type, input J
Plug type output GST plug-in system
Nominal voltage 250 V
Type of current AC
Rated current 16 A
On/Off switch no
Type of product Mains cable

Identification numbers & Classifications

Article number 928640 CH/2
EAN / GTIN 4062406117542
Manufacturer number 920260 9-AK

Description

Version:

3-wire adapter cable, 2m long, with industrial and Schuko plug.
Swiss version.

Suitable for:

Note:

The adapter cable may be used only as a supply for lighting units.
The connected load must not exceed 3.6 kW.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart