Multifix 1500

Article no.: 928201 1500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Height 90 mm
Width 1,440 mm
Usable width 1,434 mm
Inclination angle 0 degrees; 20 degrees; 30 degrees
suitable for type 1500
Safe working load 50 kg
Weight 3 kg
Type of product Multifix rail

Identification numbers & Classifications

Article number 928201 1500
EAN / GTIN 4062406113469
Manufacturer number 928201 1500

Description

Version:

Multi-function rail of aluminium. For use with Easyfix hooks and holders, open storage bins, magnetic holders and shadowboards, together with lighting unit No. 928630 (from size 1000). Installation by direct attachment.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with Easyfix base plate No. 955820 size 2.

Note:

Narrow version Easyfix hooks and holders suitable to only a limited extent.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart