Drawer casing 24G with drawers 800/6

Article no.: 927600 800/6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Height adjustment interval: 25
  • Drawer usable area in G: 20×20
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Height adjustment interval 25 mm
    Drawer usable area in G 20×20
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 600 mm
    Depth 650 mm
    Usable height 700 mm
    Usable width 550 mm
    Drawer front height 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Usable height for drawers 700 mm
    Number of drawers 6
    Number of pull-out shelves 0
    Number of doors 0
    Weight 77 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 927600 800/6
    EAN / GTIN 4062406110116
    Manufacturer number 927600 800/6

    Description

    Version:

    Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with cylinder lock.

    Fitted with:

    Drawer front height, mm: 50, 75, 100, 125, 150, 200

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart