Drawer 150 mm

Article no.: 927500 150
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 12×20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer usable area in G 12×20
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 12×20G
    Front height 150 mm
    Usable height 125 mm
    Usable width 300 mm
    Usable depth 500 mm
    Usable width in G 12
    Usable depth in G 20
    with individual drawer release system no
    Application range Workbench casing
    Weight 8.3 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 927500 150
    EAN / GTIN 4062406109813
    Manufacturer number 927500 150

    Description

    Version:

    100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with modular dividing material.

    Suitable for:

    All cabinet casings 16G.

    Colour:

    Drawer unit body RAL 7035 light grey, drawers RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart