{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Height adjustment interval | 25 mm | |
Drawer usable area in G | 12×20 | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 400 mm | |
Width | 400 mm | |
Depth | 650 mm | |
Usable height | 325 mm | |
Usable width | 350 mm | |
Drawer front height | 75 mm; 100 mm; 150 mm | |
Drawer usable width | 300 mm | |
Drawer usable depth | 500 mm | |
Drawer usable width in G | 12 | |
Drawer usable depth in G | 20 | |
Usable height for drawers | 325 mm | |
Number of drawers | 3 | |
Number of pull-out shelves | 0 | |
Number of doors | 0 | |
Weight | 34.1 kg | |
Type of product | Workbench casing |
Article number | 927300 400/3 | |
EAN / GTIN | 4062406108144 | |
Manufacturer number | 927300 400/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |