{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Ready-to-go; Ready-to-go | |
Height | 800 mm | |
Width | 1,100 mm | |
Depth | 700 mm | |
suitable for worktop depth | 750 mm | |
Type of product | Base frame |
Article number | 927241 1000 | |
EAN / GTIN | 4062406108083 | |
Manufacturer number | 927241 1000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |