Side panel with perforated panel 550 mm

Article no.: 927165 550
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 550 mm
Width 500 mm
Weight 2 kg
Type of product Side cladding

Identification numbers & Classifications

Article number 927165 550
EAN / GTIN 4062406108045
Manufacturer number 927165 550

Description

Version:

Side panel for support leg of folded sheet steel, with perforations 9 x 9 mm in a 37 mm grid, to accept Easyfix hooks and holders, as well as perforated panel accessories.

Suitable for:

Workbenches height 850 mm, support legs height 800 mm and 650 mm.

Colour:

RAL 7035 light grey powder coated.

Note:

On workbenches with wheels and push handle, may not be fitted to the end with the push handle.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart