Worktop with dark grey plastic coating (Eluplan) 1500 mm

Article no.: 926241 1500
(334,27 € / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
177 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Length 1,500 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Strip wood core with Eluplan plastic covering
Worktop covering Eluplan (plastic), (linoleum covering)
Coating thickness 2 mm
Worktop surface Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
Colour of worktop surface dark grey
ABS edge band 3 mm
Weight 28 kg
Type of product Workbench top

Identification numbers & Classifications

Article number 926241 1500
EAN / GTIN 4062406106522

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).
Worktop for assembly, inspection, and laboratory work. The surface consists of a medium-hard covering that is permanently anti-static and highly wear-resistant, 2 mm thick. A central strip wood core and a matching bottom face covering ensure a non-warping worktop. The end faces are provided with a pale grey ABS edge strip, 3 mm thick. Eluplan worktops are largely resistant to oil, grease, weak acids, and alkalis. (These do, however, affect the appearance of the surface).

Note:

The Eluplan plastic coating is not colour-fast. No complaints will be accepted for changes in colour due to exposure to sun and light.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart