Worktop thickness 50 mm of beech marine ply 1000 mm

Article no.: 926081 1000
(272,17 € / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,000 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Beech marine ply
Worktop covering clear varnished
Weight 28.5 kg
Type of product Workbench top

Identification numbers & Classifications

Article number 926081 1000
EAN / GTIN 4062406106256
Manufacturer number 926081 1000

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart