Workbench with undercarriage, with height adjuster and vice, with Eluplan worktop, dark 1250 mm

Article no.: 923697 1250
plus VAT at the current rate Prices plus delivery costs
1250
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Workbench height 850 mm
    Drawer/pull-out shelf load capacity 75 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Door opening angle 180 degrees
    Drawer usable area in G 20×20
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 850 mm
    Worktop length 1,250 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Number of fixed wheels without parking brake 2
    Number of castors without parking brake 2
    Fixed wheel ⌀ 100 mm
    Castor ⌀ 100 mm
    Material of wheel Solid rubber
    Number of drawers 1
    Number of doors 2
    maximum load capacity, mobile unit 400 kg
    Material of worktop Eluplan worktop, dark
    ComfortClose no
    Bumper no
    Push handle no
    can be lowered yes
    Weight 130.7 kg
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 923697 1250
    EAN / GTIN 4062406086206
    Manufacturer number 923697 1250

    Description

    Version:

    Workbench in sturdy steel construction with frame of rectangular hollow section. 100% full extension drawers with differential runners and 75 kg load capacity. Individual drawer release system prevents the opening of drawers during transport. Undercarriage is fitted with 2 castors and 2 fixed wheels ⌀100 mm with solid rubber tyres. The workbench is evenly raised or lowered using the 2-component Haptoprene lifting handle. This combines high stability at the point of use with ease of transport. Undercarriage load capacity up to 400 kg (workbench incl. contents). Feet with plastic pads, do not damage the floor. Lockable with cylinder lock.

    Fitted with:

    Drawer front height, mm: 75
    Door height, mm: 425
    Door height, vice body, mm: 575

    Supplied with:

    Supplied with GARANT swing away and height adjustment unit No. 967568 size 120 and GARANT vice No. 967100 size 120.

    Colour:

    Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, wheels and push handle always RAL 7016 anthracite (not configurable), powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart