Handling lift table 2000 kg

Article no.: 919992 2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Safe working load (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall height C 190 mm
Length L 1,300 mm
Width 800 mm
Lift height H 820 mm
Lift time 40 s
AC supply voltage 400 V
Mains frequency 50 Hz
Power supply Mains operated
Safe working load 2,000 kg
Weight 280 kg
Type of product Scissor lift table

Identification numbers & Classifications

Article number 919992 2000
EAN / GTIN 4025092994156
Manufacturer number 040049472 HTH-E

Description

Version:

Sturdy bracing struts with a platform made of smooth steel plate. For a wide range of applications, such as lifting and lowering heavy loads, goods on pallets, mesh crates and for height adjustment when materials are being transferred to machines. Ergonomic working due to stepless hydraulic height adjustment. Reliable and safe operation by push button with the functions on/off in a dead man's circuit and emergency stop. Overload protection by integral pressure limitation valve. Optimum safety in operation and maintenance due to integral pipe failure valve and maintenance spigots.

Standard:

DIN EN 1570-1; EC Machines Directive 2006/42/EC and UVV regulations.

Note:

  • Ambient indoor temperature range of 0 °C to 40 °C.
  • Before commissioning, the installation and electrical connections should be checked by an expert.
  • Check the existing load-bearing characteristics of the ground in relation to the overall weight of the lift table.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart