This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Perforated panel for Mobile workbench

Article no.: 916532

Select article variation and quantity

Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Perforated panel height 481 mm
Perforated panel width 1,010 mm
suitable for 916330; 916331; 916332; 916333
Application range Mobile workbench
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 916532
Manufacturer number 916532

Description

Version:

Pair of support columns of ⌀ 30 mm steel hollow section, with a sheet metal perforated panel (9×9 mm holes in a 37 mm grid), silver painted.
For insertion into roller cabinet or mobile workbench stiles.

Suitable for:

Direct purchase

Sign in to your Account

To shopping cart