Waste bin, Capacity: 24l

Article no.: 914940 24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
104 pieces in stock

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 24 l
Usable height 390 mm
Usable width 360 mm
Usable depth 175 mm
Type of product Waste bin

Identification numbers & Classifications

Article number 914940 24
EAN / GTIN 4045197893918
Manufacturer number 914940 24

Description

Version:

Waste bin made of sheet metal, silver powder-coated. For hanging from the perforated side panels of GARANT roller cabinets.

Suitable for:

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart