{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 100 mm | |
Cross section of the slide rail | 15×5 mm | |
Throat | 50 mm | |
Type of product | Clamp |
Article number | 860000 100 | |
EAN / GTIN | 4008158008240 | |
Manufacturer number | TG10 |
This article |
Recommendations |
|
---|---|---|
Malleable cast iron screw clamp 100 mm
on request
In stock
148 pieces in stock
19,78 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
737 pieces in stock
12,71 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 50 | 50 |
Cross section of the slide rail | 15×5 | 15×5 |
Jaw capacity | 100 | 100 |
Type of product | Clamp | Clamp |