Cutter guide 300 mm

Article no.: 845360 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 300 mm
    Width of the seating face 40 mm
    Height of the finger protection 18.5 mm
    Type of product Straight edge

    Identification numbers & Classifications

    Article number 845360 300
    EAN / GTIN 4975364163974
    Manufacturer number CTG-SL300

    Description

    Version:

    Light-weight aluminium hollow body with finger protection shield and stainless steel rail to guide the blade. Rubber-coated soft underlay prevents the guide slipping away or scratching the material.

    Application:

    Ensures a safe and straight cut. Acts as a ruler for quick measurement of the material.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart