Pipe bender “Arcus” with bending segments, in a carrying case 12-22 mm

Article no.: 822010 12-22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

for pipe outer ⌀ (mm) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for pipe outer ⌀ 12; 15; 18; 22 mm
    Labelling of hazardous substances GHS02: Flame
    Packaging Sheet metal case
    Number of bending segments 4
    Number of pipe bending machines 1
    Number of slide blocks 4
    maximum bending angle 180 degrees
    Material of bending segment glass fibre-reinforced polyamide
    Material of slide block glass fibre-reinforced polyamide
    Type of product Bending machine

    Identification numbers & Classifications

    Article number 822010 12-22
    EAN / GTIN 4044942096673
    Manufacturer number 154003 A

    Description

    Version:

    Bending formers and slide blocks are of glass fibre-reinforced nylon, i. e. very tough but at the same time lightweight. The bending formers can be exchanged to deal with various pipe ⌀. The pipe bender can be fixed in a vice or held in the hand.

    Application:

    For bending both soft and hard copper pipes, thermally insulated copper pipes, steel pipes as well as aluminium and stainless steel pipes in sizes 10 − 22 mm outside diameter (12 -18 mm for stainless steel pipes). Bending angles up to 180°. (Max. wall thickness of pipes 1.5 mm, soft copper up to 3 mm, stainless steel up to 1.5 mm.)

    Content:

    Pipe bender: 1 pc.
    1 each bending segment for pipe external ⌀: 12; 15; 18; 22 mm
    1 each slide block for pipe external ⌀: 12; 15; 18; 22 mm

    Supplied with:

    Bending drive of hardened steel, plug-in bolts, 4 bending formers, 4 slide blocks, and special bending spray, all in a sheet metal carrying case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart