Ash hammer handle, Type: A600

Article no.: 755600 A600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 380 mm
Type of product Handle

Identification numbers & Classifications

Article number 755600 A600
EAN / GTIN 4045197720856
Manufacturer number 755600 A600

Description

Suitable for:

Rubber composition mallet no. 755500 and 755550.

Suitable for:

No. 755500 and No. 755550: Size A600; A900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart