{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 40 mm | |
Head length with inserts | 105 mm | |
Handle length | 320 mm | |
Weight | 0.354 kg | |
Type of product | Hammer |
Article number | 754160 40 | |
EAN / GTIN | 4045197680488 | |
Manufacturer number | 754160 40 |
This article |
Recommendations |
|
---|---|---|
Soft-faced hammer with nylon inserts and aluminium central part, Hammer head ⌀: 40mm
on request
In stock
141 pieces in stock
33,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 388 pieces in stock
30,82 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 0.354 kg | 0.578 kg |
Hammer head ⌀ | 40 mm | 40 mm |
Head length with inserts | 105 mm | 105 mm |
Handle length | 320 mm | 320 mm |
Type of product | Hammer | Hammer |