SIMPLEX soft-faced hammer, soft metal insert 50 mm

Article no.: 754000 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
292 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation SIMPLEX
    Hammer head ⌀ 50 mm
    Series SIMPLEX soft-faced hammer
    Weight 250 g
    Colour silver
    Quantity 1
    Hardness extra hard
    Material Soft metal
    Type of product Striking insert

    Identification numbers & Classifications

    Article number 754000 50
    EAN / GTIN 4030618301240
    Manufacturer number 3209.050

    Description

    Application:

    Soft metal insert: Of special alloy light metal with added copper. Does not damage the workpiece despite maximum impact effectiveness.

    Note:

    Soft metal inserts must not be mounted in an aluminium housing.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart