SIMPLEX soft-faced hammer, super-plastic insert 40 mm

Article no.: 753700 40
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 169 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SIMPLEX
Hammer head ⌀ 40 mm
Series SIMPLEX soft-faced hammer
Weight 50 g
Colour white
Quantity 1
Hardness hard
Material Superplastic
Type of product Striking insert

Identification numbers & Classifications

Article number 753700 40
EAN / GTIN 4030618301103
Manufacturer number 3207.040

Description

Application:

Super plastic insert: Extremely impact resistant, unbreakable striking face with low wear. Will not break away. For gentle blows; particularly for blows to edges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart