SIMPLEX soft-faced hammer with composite rubber inserts 80G mm

Article no.: 752800 80G
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
87 pieces in stock

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SIMPLEX
Series SIMPLEX soft-faced hammer
Head length with inserts 165 mm
Striking face ⌀ of the inserts 80 mm
Handle length 400 mm
Overall length 490 mm
Weight 2.87 kg
Material of body Cast steel
Material of insert Rubber composition, medium hard
Material of the handle wood
Colour black
Type of product Hammer

Identification numbers & Classifications

Article number 752800 80G
EAN / GTIN 4030618300083
Manufacturer number 3002.080

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Compare with similar products

This article


Recommendations


SIMPLEX soft-faced hammer with composite rubber inserts  80G mm

SIMPLEX soft-faced hammer with composite rubber inserts 80G mm

on request
In stock
87 pieces in stock
€82.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
€129.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
€89.24
plus VAT at the current rate Prices plus delivery costs
Colour black natural black
Overall length 490 mm 500 mm 500 mm
Head length with inserts 165 mm 175 mm 175 mm
Striking face ⌀ of the inserts 80 mm 80 mm 80 mm
Handle length 400 mm 400 mm 400 mm
Series SIMPLEX soft-faced hammer
Type of product Hammer Hammer Hammer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart