Plastic hammer handle with wedge, Handle length: 280mm

Article no.: 751800 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 280 mm
Type of product Handle

Identification & Classification

Article number 751800 280
EAN / GTIN 4016134700569
Manufacturer number 7005518200
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Version:

Of high quality plastic (Ultramide), non-splintering, and impact resistant.
With double secure locking using wedge and steel pin.

Suitable for:

Engineer’s hammers to DIN 1041.

Suitable for:

Hammers of weight: 200 g

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart