{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 5 kg | |
Handle length | 800 mm | |
Type of product | Hammer |
Article number | 750850 5 | |
EAN / GTIN | 4016134500473 | |
Manufacturer number | 5027035000 |
This article |
Recommendations |
|
---|---|---|
Sledgehammer with hickory handle, Weight without handle: 5kg
on request
Available in 3-4 weeks
0 pieces in stock
82,11 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
305 pieces in stock
61,41 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 5 kg | 5 kg |
Handle length | 800 mm | 800 mm |
Type of product | Hammer | Hammer |