Engineer’s hammer, French style with hickory handle, Weight without handle: 200g

Article no.: 750650 200
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 200 g
Head length L 75 mm
Face height H 25 mm
Handle length 260 mm
non-sparking no
Type of product Hammer

Identification numbers & Classifications

Article number 750650 200
EAN / GTIN 4016134509124
Manufacturer number 5029030200

Description

Version:

Drop-forged, hardened and tempered. Head painted, face and peen bright finished.
With hickory handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart