{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tip ⌀ | 12 mm | |
overall length L1 | 280 mm | |
Mandrel length L2 | 130 mm | |
Shank ⌀ S | 16 mm | |
Type of striking head | head specially annealed | |
Handle | Shock-absorbing multi-component covering | |
Hardening and tempering | through hardened | |
Material | Round steel | |
Type of product | Parallel pin punches |
Article number | 747100 12 | |
EAN / GTIN | 3148511594599 | |
Manufacturer number | 249.G12 |