Pin punch with handle 6 mm

Article no.: 746940 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
72 pieces in stock

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tip ⌀ 6 mm
    Pin length 82 mm
    overall length 205 mm
    Point hardness 59 HRC
    Type of striking head specially annealed
    Handle Plastic handle with skin-friendly elastomer coating
    Material Extra chrome vanadium steel, special quality
    Surface chrome-plated
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 746940 6
    EAN / GTIN 7610733254934
    Manufacturer number 758.6

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

    Material:

    Special quality extra chrome vanadium steel (i.e. the highest possible peak hardness - approx. 59 HRC - combined with special toughness), chrome-plated. Hand grip with a non-allergenic elastomer coating.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart