Taper pin punch heavy version 3 mm

Article no.: 745500 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 302 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Tip ⌀ 3 mm
Shank ⌀ 12 mm
overall length 120 mm
Type of product Drift punch

Identification numbers & Classifications

Article number 745500 3
EAN / GTIN 4049002002502
Manufacturer number R441 003 0

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.
Heavy−duty type to DIN 6458 D. Head annealed.

Standard:

DIN 6458 D.
Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium steel, shank painted.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Tip ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart