Ribbed flat chisel, overall length: 300mm

Article no.: 740100 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Blade width 35 mm
Type of product Chisels

Identification numbers & Classifications

Article number 740100 300
EAN / GTIN 4018754040315
Manufacturer number 70010012

Description

Version:

Strong double T-profile shank, uniformly through hardened over entire length. Can be repeatedly reground without re-hardening.

Advantage:

The chisel will not jam when working in concrete, since the loose concrete spoil flows along the grooves in the chisel.

Material:

Tough special chisel steel, chrome-plated surface.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart