Small cable cutter 160 mm

Article no.: 730100 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 909 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Cutting capacity 10 mm2
Cutting capacity up to ⌀ 12 mm
overall length 160 mm
Type of product Scissors

Identification numbers & Classifications

Article number 730100 160
EAN / GTIN 4045197216182

Description

Version:

Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.
Light stainless steel model.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart