Automatic wire stripping tool, for conductor cross-section: 0,03-2,08mm2

Article no.: 728700 0,03-2,08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 195 mm
for conductor cross-section 0.03 mm2 - 2.08 mm2
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728700 0,03-2,08
EAN / GTIN 4003773048077
Manufacturer number 12 12 02

Description

Version:

Jaws burnished, handles with multi-component coating.

Advantage:

Can be used irrespective of the toughness and dimension of the insulation material. No crushing or deformation of the cable ends. Smooth mechanical movement. Replaceable blade.

Application:

For high-quality, damage-free stripping of all electrical single-core and multi-core cables; particularly for insulation which is difficult to cut (e.g. Teflon®).
With cable guide and length end-stop.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart