Tweezers with narrow tips angled, 150 mm, Form 22b, Material: AMB

Article no.: 727600 AMB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
666 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

electrostatic characteristic EGB/ESD
Material non−magnetic steel, stainless.
Length 150 mm
Tip characteristics narrow/angled, inner face serrated
Point form 22b
Surface of tweezers black epoxy coating
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727600 AMB
EAN / GTIN 4045197993113
Manufacturer number 727600 AMB

Description

Version:

Inside serrated.
Additionally with black epoxy resin coating (protection against nickel allergy, anti-glare), suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart