Springs for side cutter for plastics 160/5X20

Article no.: 725510 160/5X20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
544 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 20 mm
    5 mm
    Type of product Spring

    Identification numbers & Classifications

    Article number 725510 160/5X20
    EAN / GTIN 4045197641960
    Manufacturer number 725510 160/5X20

    Description

    Suitable for:

    Side cutter for plastics No. 725500 size 160.

    Note:

    Spring size 135 (not size 160) is suitable for 45° diagonal side cutter No. 725550.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart