Adjusting pliers form B wide flat-nosed, straight, Overall length: 140mm

Article no.: 717205 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
222 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Jaw length 33 mm
Jaw design wide flat-nosed, straight
Shape B
Standard DIN 5235
Type of jaws inner face smooth
Handle plastic coated
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Adjusting pliers

Identification numbers & Classifications

Article number 717205 140
EAN / GTIN 4045197930088
Manufacturer number 717205 140

Description

Version:

Extra flat and slender jaws, inside smooth. Pliers chrome-plated, plastic coated handles.

Standard:

DIN 5235

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart