Grip wrench PLUS with pivoted lower jaw 250 mm

Article no.: 708701 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 678 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 250 mm
    Jaw length 45 mm
    Jaw capacity for round and rectangular material 45 mm
    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 708701 250
    EAN / GTIN 4062406240394
    Manufacturer number 708701 250

    Description

    Version:

    Serrated jaws and sturdy spring steel body. Lower jaw with movable clamping face. Parallel and prismatic clamping is available over the entire clamping range. Fully nickel-plated.

    Application:

    Equally suitable for holding flat, profiled and round materials, clamping force up to 10,000 N.

    Material:

    Chrome vanadium steel gripping jaws, drop forged.

    Spare part:

    Spare spring No. 708301 size 10.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart