Pliers set, 4 pieces VDE insulated 4

Article no.: 700180 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
105 pieces in stock

Select article variation and quantity

Number of pliers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Norm DIN EN IEC 60900 / VDE 0682-201
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700180 4
EAN / GTIN 4045197559098
Manufacturer number 700180 4

Description

Version:

Pliers chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Supplied with:

1 combination pliers No. 701710: Size 180
1 snipe-nose pliers straight No. 713310: Size 200
1 side cutter No. 725310: Size 160
1 wire stripper No. 728755: Size 160

Downloads & documents

Compare with similar products

This article


Recommendations


Pliers set, 4 pieces VDE insulated 4

Pliers set, 4 pieces VDE insulated 4

on request
In stock
105 pieces in stock
€99.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 186 pieces in stock
€52.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 353 pieces in stock
€77.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 721 pieces in stock
€63.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
345 pieces in stock
€78.66
plus VAT at the current rate Prices plus delivery costs
Number of pliers 4 4 4 4 4
Norm DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Type of product Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart