Circlip pliers set, 20 pieces for internal and external circlips

Article no.: 700170
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pliers 2
    Use of circlip pliers Inner ring, angled; Outer ring, angled; Inner ring, straight; Outer ring, straight
    Standard DIN 5256 C and D; DIN 5254 A and B
    for internal circlip ⌀ 8 – 12; 12 – 25; 19 – 63 mm
    for external circlip ⌀ 3 – 10; 10 – 25; 19 – 63 mm
    Tip ⌀ for internal circlip pliers 0.9; 1.3; 1.8 mm
    Tip ⌀ for external circlip pliers 0.9; 1.3; 1.8 mm
    maximum overall length of internal circlip pliers 180 mm
    maximum overall length of external circlip pliers 180 mm
    Storage in Plastic case
    Tip exchangeable yes
    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 700170
    EAN / GTIN 3148515415005
    Manufacturer number 470

    Description

    Version:

    Forged grip and joint, interchangeable tips (clamping screw). Pliers chrome-plated, plastic coated handles. With opening spring and steplessly adjustable opening stop.

    Standard:

    DIN 5256 C and D − for internal circlips.
    DIN 5254 A and B – for external circlips.

    Supplied with:

    1 each circlip pliers for internal and external circlips with 9 pairs of interchangeable tips (3× pairs each straight, 45° angled and 90° angled).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart