Tool Rebel roller cabinet with tool selection 9700, 94 pieces, Type: 1

Article no.: 689200 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 25
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Square drive: 1/4
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 9700 Tool Rebel roller cabinet
Drawer/pull-out shelf load capacity 25 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Square drive 1/4 in
Cylinder lock modular barrel
Height 1,020 mm
Width 785 mm
Depth 518 mm
Drawer usable width 522 mm
Drawer usable depth 398 mm
Number of drawers 7
Type of product Roller cabinet

Identification numbers & Classifications

Article number 689200 1
EAN / GTIN 4000896249183
Manufacturer number 05150130001

Description

Version:

Roller cabinet in exclusive Tool Rebel design with 7 drawers (5 shallow, 2 tall). The 2 upper shallow drawers are equipped with a high-quality 94-piece professional tool selection consisting of the following configuration: Screwdrivers, 1/4-inch sockets, combination spanners and L-keys. The contents of the other 5 drawers can be individually selected.
The general-purpose tool selection fits precisely in two-tone PE rigid foam inlays, in which each tool has its own defined place in the roller cabinet. The large storage and working area is made of solvent-resistant plastic and is completely sealed. The central locking mechanism is locked by a cylinder lock at the side. The oil-resistant and acid-resistant wheels can each be loaded with 250 kg and have precision ball bearings and a double ball bearing cage in the swivel bearing.

Supplied with:

Tool Rebel roller cabinet: 1 pc.
Screwdriver set 1, 18 pieces: 1 each screwdriver for slot-head No. 662200 size 4; 5.5; 6.5
1 each screwdriver for slot-head, VDE insulated, No. 663100 size 2.5; 3.5
1 each screwdriver for slot-head, Stubby size 5.5 mm
1 each screwdriver for slot-head with through blade No. 660300 size 5.5; 7
1 each screwdriver for Phillips No. 668260 size 1; 2; 3
1 each screwdriver for Phillips, Stubby No. 668260 size 2S
1 each short screwdriver for Pozidriv No. 668270 size 1; 2
1 each electronics screwdriver for Phillips size PH0
1 each electronics screwdriver for slot-head No. 664600 size 2.5
1 each screw gripper No. 666425 size 1; 3
8000 A Zyklop ratchet, 1/4 inch set, 37 pieces: 1 pc. Zyklop Speed ratchet 1/4 inch No. 632390
1 each extension 1/4 inch 75; 150mm
1 pc. universal joint 1/4 inch
1 pc. extension 1/4 inch “Wobble” length 56 mm
1 each sockets for external hexagon 1/4 inch size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15 mm
1 each screwdriver bit for internal Torx®, 1/4 inch size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
1 each screwdriver bit for hex socket, 1/4 inch length 28 mm size 3; 4; 5; 6; 8 mm
1 each screwdriver bit for hex socket, 1/4 inch length 100 mm size 4; 5; 6; 8 mm
6003 Joker set 1, 19 pieces: 1 each Joker 6003 combination spanner No. 613800 size 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24
1 each bottle opener
L-key set 1, 20 pieces: 1 pc. L-wrench set for hex socket with ball point, 9 pieces, metric size 1.5 – 10
1 pc. L-wrench set for internal Torx® with ball point, 9 pieces size TX8 – TX40
1 pc. WERA magnetiser No. 666451 size 1
1 pc. STABILA pocket tape measure (3 metres)

Note:

Tools are supplied loose.

Downloads & documents

Compare with similar products

This article


Recommendations


Tool Rebel roller cabinet with tool selection 9700, 94 pieces, Type: 1

Tool Rebel roller cabinet with tool selection 9700, 94 pieces, Type: 1

on request
In stock
8 pieces in stock
€2,724.35
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
€2,047.00
plus VAT at the current rate Prices plus delivery costs
Square drive 1/4 in 1/2 in
Width 785 mm 800 mm
Drawer runner extension (partial/full extension) 100 % 100 %
Drawer runner extension Anti-tilt lock Anti-tilt lock
Cylinder lock modular barrel modular barrel
Depth 518 mm 500 mm
Type of product Roller cabinet Roller cabinet

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart