Universal tool set XXL 70 pieces, Number of pieces: 70

Article no.: 685502 70
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • IP Index of Protection: IP X4
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP X4
Weight 11 kg
Number of pieces 70
Square drive 1/2 in
Type of product Tool set

Identification numbers & Classifications

Article number 685502 70
EAN / GTIN 4067263309154
Manufacturer number 685502 70

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Supplied with:

Sockets bi-hexagon: 1 pc. each No. 642129 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Screwdriver bits hexagon: 1 pc. each No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641329 size 295
Extension: 1 pc. each No. 641029 size 75; 125; 250
Universal joint: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Locking tape measure: 1 pc. No. 462201 size 2.5
Combination spanner: 1 pc. each No. 613600 size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24
Combination pliers: 1 pc. No. 700940 size 160
Snipe nose pliers: 1 pc. No. 713040 size 200
Diagonal side cutter: 1 pc. No. 724840 size 160
Slot-head screwdriver: 1 pc. each No. 660032 size 2; 3.5; 5.5; 6.5
Screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9
Cutters: 1 pc. No. 845020
Lid inlay: 1 pc. No. 693352
Stored in: L-BOXX® No. 693330 size 238

Note:

Supplied with tools sorted in L-BOXX®.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal tool set XXL 70 pieces, Number of pieces: 70

Universal tool set XXL 70 pieces, Number of pieces: 70

on request
In stock
7 pieces in stock
€910.80
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
€171.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
€163.30
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
€53.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
€71.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
€272.44
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
€250.70
plus VAT at the current rate Prices plus delivery costs
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket
Square drive 1/2 in
Number of pieces 70 15 9 12 24 22
Weight 11 kg 3.8 kg
IP Index of Protection IP X4 IP X4
Type of product Tool set Tool set Tool set Tool set Tool set Tool set Tool set

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart