{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Bit socket | D 8 | |
overall length | 36 mm | |
Hexagon drive | C 8 (5/16 inch) | |
Type of product | Bit holder |
Article number | 676830 2/16 | |
EAN / GTIN | 4045197515612 | |
Manufacturer number | 676830 2/16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adapter with locking system 2/16 |
on request
In stock
321 pieces in stock
€17.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 | 1/2 |
Bit socket | D 8 | D 8 |
overall length | 36 | 40 |
Hexagon drive | C 8 (5/16 inch) | C 8 (5/16 inch) |
Type of product | Bit holder | Bit holder |