Screwdriver holder for 1/4 inch bits with magnet, ESD, Blade length: 10mm

Article no.: 676658 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
46 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6,3
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SwissGrip ESD Stubby
Bit socket D 6,3
electrostatic characteristic EGB/ESD
with ratchet handle no
with telescopic shank no
incl. bits no
Type of product Bit tool

Identification numbers & Classifications

Article number 676658 10
EAN / GTIN 7610733269433
Manufacturer number 8452.10 M ESD

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.
Handle with a non-allergenic elastomer coating.
Tool handle made of conductive plastic, suitable for ESDs.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart