TORQ-SET® Mplus bit, 1/4 inch C 6.3, TORQ-SET® profile: 10

Article no.: 675360 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €6.79 / Piece
  • from 10 Piece
    €5.66 / Piece
on request
In stock
699 pieces in stock

Select article variation and quantity

TORQ-SET® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 871/1 TORQ-SET® Mplus 25 mm
Torq-Set profile 10
overall length 25 mm
Drive profile Torq-Set screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675360 10
EAN / GTIN 4013288033147
Manufacturer number 05066632001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For all screws of the TORQ SET® screw system, widely used in the aviation industry.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart