Bit for Pozidriv, 1/4 inch E 6.3, Cross-head size / overall length: 1mm

Article no.: 674220 1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
381 pieces in stock

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 855/4 TZ PZ
Cross-head size 1
overall length 50 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674220 1
EAN / GTIN 4013288015099
Manufacturer number 05060005001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
From size 3/89 with hexagonal blade through to the end of the handle.

Application:

For Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart